Etusivu

TREND NETWORKS - Lähiverkkotesteri - PoE PRO Bluetooth

Trend Networks Ltd
KopioiKopioi
TREND NETWORKS - Lähiverkkotesteri - PoE PRO Bluetooth

Kirjaudu sisään tai luo tili tarkistaaksesi hinnan ja tehdäksesi tilauksen

Pakkaus ja ehdot

  • 1 kpl

  • Vakiokäyttötuote

EAN-koodi

Sähkönumero

6710039

Toimittajan tuotenumero

R158006

Tukkuerä

1

Parikaapelin kytkentä- ja PoE testeri. Näyttö 2.9", tutka, mittajohdot, verkon nopeus, PoE tunnistus. Bluetooth ja AnyWare yhteys.

The new PoE Pro eliminates guesswork and documents proper operation when installing, maintaining and troubleshooting network cabling. Test results are stored in real-time on the free AnyWARE mobile app and are seamlessly uploaded to AnyWARE Cloud where professional PDF reports are generated. Previously technicians had to understand all the various standards, device power outputs and cable lengths to be sure a device will operate successfully. The PoE Pro identifies the Class of the PoE source and power available to a PoE device regardless of cable length, cable quality or other factors. Provides a clear pass/fail result to IEEE 802.3af/at/bt standards. PoE Pro identifies network switch speeds of 100M/1G/2.5G/5G/10G to test switch configuration and ensure desired network speed at installed device locations. TDR technology enables fast and accurate location of opens and shorts anywhere in the cable.