Etusivu

TRUST - Ovikello - Langaton ovikello

Trust International B.V.
KopioiKopioi
TRUST - Ovikello - Langaton ovikello

Kirjaudu sisään tai luo tili tarkistaaksesi hinnan ja tehdäksesi tilauksen

Pakkaus ja ehdot

  • 1 kpl

  • Vakiokäyttötuote

EAN-koodi

8713439702712

Sähkönumero

7006402

Toimittajan tuotenumero

ACDB-9000C

Tukkuerä

1

Langaton ovikello ilman painiketta. 433 MHz.

Get more out of your doorbell with this portable wireless doorbell from Trust Switch-in. Place the doorbell anywhere in your home and combine it with a wireless push button to complete your doorbell system.

The doorbell gives you a choice of six melodies and four volume levels, and even offers the possibility of linking other Trust Switch-in transmitters, such as the motion sensor. This way the doorbell can give you a warning when someone uninvited walks into the garden.

Do you want to provide several doors with a doorbell? No problem, you can effortlessly link several push buttons to your doorbell and provide them with a melody of your choice.

- Wireless and can be placed anywhere
- Integrated indicator LEDs to show that the push button is being pressed/the bell is ringing
- Choice of six selectable melodies and four volume levels
- Can be combined with one or more Trust Switch-in push buttons - Selection of different tones per push button (when using multiple push buttons)
- Works on batteries (not included)
- Indicates when the battery is low via an LED
- Receive a notification on your smartphone (in the free Trust Switch-in Smart Home app) when the doorbell rings or switch off the doorbell when it is evening/nighttime (in combination with the Smart Bridge)