TRUST - Pistorasia-adapteri KNX - Langaton pistorasiahimm 200W

Trust International B.V.
KopioiKopioi
TRUST - Pistorasia-adapteri KNX - Langaton pistorasiahimm 200W

Kirjaudu sisään tai luo tili tarkistaaksesi hinnan ja tehdäksesi tilauksen

Pakkaus ja ehdot

  • 1 kpl

  • Vakiokäyttötuote

EAN-koodi

8713439702781

Sähkönumero

2806376

Toimittajan tuotenumero

AGC-200

Tukkuerä

1

Langattomasti ohjattava pistorasia-adapteri/himmennin. Kytkentäteho enintään 200W. IP44. Ohjaus 433MHz.



Want to dim your garden lighting remotely, without having to leave the house? With this smart, waterproof plug-in dimmer you can switch and dim all your garden lights from a plug the whole year round.

Combine the dimmer with a remote control or wireless wall switch for outdoors, for example. Ideal if you want to stay in your chair on a warm summer evening, or if you prefer to stay inside at night to operate the Christmas lights.

- New design: very compact plug-in dimmer
- Transmission range of more than 50 metres
- For all dimmable garden lights with a plug
- Can be connected to various transmitters: remote control, wireless wall switch or even with the KlikAanKlikUit app (in combination with the Internet Control Station)
- IP44: Suitable for outdoor use
- Max. 200W (halogen) and 50W (led)
- Phase on and phase off for all types of dimmable LED