PHOENIX CONTACT - Virtamuuntaja avattava - 2904922 PACT RCP-4000A-1A-D140


Kirjaudu sisään tai luo tili tarkistaaksesi hinnan ja tehdäksesi tilauksen
Pakkaus ja ehdot
1 kpl
Vakiokäyttötuote
EAN-koodi
4046356900959
Sähkönumero
6710201
Toimittajan tuotenumero
2904922
Tukkuerä
1
Set consisting of 2 components: 1 A measuring transducer and a Rogowski coil, length 450 mm. The measuring coil diameter when installed is 140 mm. The Rogowski coil is used for AC current measurement for busbars and power lines.
Set consisting of 2 components: 1 A measuring transducer and a Rogowski coil, length 450 mm. The measuring coil diameter when installed is 140 mm. The Rogowski coil is used for AC current measurement for busbars and power lines.
Set consisting of 2 components: 1 A measuring transducer and a Rogowski coil, length 450 mm. The measuring coil diameter when installed is 140 mm. The Rogowski coil is used for AC current measurement for busbars and power lines.