TRADEFORCE - Laikka, timantti - 125x2.2x22.23, metalli

Kirjaudu sisään tai luo tili tarkistaaksesi hinnan ja tehdäksesi tilauksen
EAN-koodi
Sähkönumero
6465941
Toimittajan tuotenumero
0001730029
Tukkuerä
1
Timanttilaikka metallille. EN13236 standardi. Pyörimisnopeus 12250. Disc diameter 125 mm Bore diameter 22.2 mm Thickness 2.2 mm Segmentation Other Segment height 3 mm X-Lock holding device No Max. number of revolutions 12250 1/min Application Cutting Shape Flat Bowl wheel No Flap disc No Diamond wheel Yes Suitable for asphalt No Suitable for brick No Suitable for concrete No Suitable for concrete/concrete stone No Suitable for armoured concrete No Suitable for cellular concrete No Suitable for roof tile No Suitable for cast iron pipe Yes Suitable for bluestone No Suitable for calcium silicate brick No Suitable for ceramics No Suitable for plastic Yes Suitable for metal Yes Suitable for natural stone No Suitable for chamotte No Suitable for washed out concrete No Suitable for wood Yes Suitable for wet operation Yes Suitable for dry use Yes


