TRADEFORCE - Laikka, timantti - 125x2.2x22.23, multi


Kirjaudu sisään tai luo tili tarkistaaksesi hinnan ja tehdäksesi tilauksen
EAN-koodi
Sähkönumero
6465943
Toimittajan tuotenumero
0001730032
Tukkuerä
1
Timanttilaikka multimateriaali. EN13236 standardi. Pyörimisnopeus 12250. Disc diameter 125 mm Bore diameter 22.2 mm Thickness 2.2 mm Segmentation Other Segment height 12 mm X-Lock holding device No Max. number of revolutions 12250 1/min Application Cutting Shape Flat Bowl wheel No Flap disc No Diamond wheel Yes Suitable for asphalt No Suitable for brick Yes Suitable for concrete Yes Suitable for concrete/concrete stone Yes Suitable for armoured concrete Yes Suitable for cellular concrete Yes Suitable for roof tile Yes Suitable for cast iron pipe No Suitable for bluestone Yes Suitable for calcium silicate brick Yes Suitable for ceramics No Suitable for plastic No Suitable for metal No Suitable for natural stone Yes Suitable for chamotte Yes Suitable for washed out concrete Yes Suitable for wood No Suitable for wet operation Yes Suitable for dry use Yes